1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Square 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Square collection
- Includes installation hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-3/8 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-3/8 in
- UPC:
- 885612918475
- Width:
- 2 in