This product requires certification to purchase.

10 in. Towel Bar in Matte Black

KOHLER

Square 10 in. Towel Bar in Matte Black

  • Fast #
  • Part #K23291-BL
  • Item #8949940
  • Manufacturer Part #23291-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Square 10 in. Towel Bar in Matte Black

  • Fast #
  • Part #K23291-BL
  • Item #8949940
  • Manufacturer Part #23291-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Open-ended design for easy access
  • Coordinates with other products in the Square collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2
Collection:
Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/16
Hardware Included:
Yes
Height:
3
Installation Type:
Wall Mount
Length:
10
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/16
UPC:
885612777522
Width:
10