10 in. Towel Bar in Vibrant® Brushed Moderne Brass
Square 10 in. Towel Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Open-ended design for easy access
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Includes installation hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-1/16 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in
- UPC:
- 885612918482
- Width:
- 10 in