This product requires certification to purchase.

12 in. Towel Bar in Matte Black

KOHLER

Square 12 in. Towel Bar in Matte Black

  • Fast #
  • Part #K23286-BL
  • Item #8949886
  • Manufacturer Part #23286-BL
4.9 out of 5 Customer Rating
Brand image
KOHLER

Square 12 in. Towel Bar in Matte Black

  • Fast #
  • Part #K23286-BL
  • Item #8949886
  • Manufacturer Part #23286-BL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in (305 mm) bar
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler finishes resist corrosion and tarnishing
  • Secure mounting assembly included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/16 in
Height
3 in
Length
12 in
Projection
3-1/16 in
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Square
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
885612777409