24 in. Grab Bar in Vibrant™ Brushed Moderne Brass
Square 24 in. Grab Bar in Vibrant™ Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 in. (610 mm) bar
- Provides minimum 300 lb. load capacity
- Coordinates with other products in the Square collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential, Commercial
- Base Plate Height:
- 2
- Collection:
- Square
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-5/16
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-5/16
- UPC:
- 885612918895
- Weight Capacity:
- 300
- Width:
- 24