This product requires certification to purchase.

42 in. Grab Bar in Matte Black

KOHLER

Square 42 in. Grab Bar in Matte Black

  • Fast #
  • Part #K23297-BL
  • Item #8949897
  • Manufacturer Part #23297-BL
3.1 out of 5 Customer Rating
Brand image
KOHLER

Square 42 in. Grab Bar in Matte Black

  • Fast #
  • Part #K23297-BL
  • Item #8949897
  • Manufacturer Part #23297-BL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 42-in. (1067 mm) bar
  • Provides minimum 300 lb. load capacity
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2 in
Depth
2-5/16 in
Height
3 in
Length
42 in
Projection
2-5/16 in
Width
44 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Square
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Residential, Commercial
UPC
885612792907