Wall Toilet Tissue Holder in Polished Chrome
Square Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 780-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Holds two rolls of toilet tissue
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Zinc, KOHLER Enameled Cast Iron
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2 in
- UPC:
- 885612777416
- Width:
- 10-9/16 in