Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Square Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Includes installation hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-9/16 in
- UPC:
- 885612918499
- Width:
- 6-1/4 in