@ 31-5/8X19-9/16 Undermont Stainless Steel SINK Staccato
Staccato™ @ 31-5/8X19-9/16 Undermont Stainless Steel SINK Staccato
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Depth: 8"
- No faucet holes
- SilentShield® sound-absorption technology offers quieter performance
- Material: Stainless steel
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 10-7/16 in x 17-1/16 in x 8 in
- Sink Bowl Size, Right:
- 17-7/16 in x 17-1/16 in x 8 in
- Sink Depth:
- 8-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-5/8 in x 19-9/16 in
- UPC:
- 650531911599