11-5/16 in. Hardwood Cutting Board in Natural Wood
Staccato™ 11-5/16 in. Hardwood Cutting Board in Natural Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over the Kohler® K-3361 Staccato® kitchen sink
- Durable hardwood construction
- Provides a workstation for quick and easy food prepping
Specifications
- Brand Model Compatibility:
- K-3361 Staccato™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Staccato™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Dishwasher Safe:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 11-5/16 in
- Material:
- Hardwood
- UPC:
- 087206700910
- Width:
- 7-3/4 in