This product requires certification to purchase.

20 x 20 in. Single Bowl Drop-In Entertainment Sink 2-Hole

KOHLER

Staccato™ 20 x 20 in. Single Bowl Drop-In Entertainment Sink 2-Hole

  • Fast #
  • Part #K3363-2-NA
  • Item #1688320
  • Manufacturer Part #3363-2-NA
4.5 out of 5 Customer Rating
Brand image
KOHLER

Staccato™ 20 x 20 in. Single Bowl Drop-In Entertainment Sink 2-Hole

  • Fast #
  • Part #K3363-2-NA
  • Item #1688320
  • Manufacturer Part #3363-2-NA
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Staccato
  • 18-gauge stainless steel
  • SilentShield® Plus, an exclusive sound absorption system
  • Faucet not included
  • Optional Accessories: Cutting board: K3367; Sink strainer: K8801, K8803 w/ K8804, K8813 or K8814
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Staccato™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Bowl Size:
13-9/16 in x 16-1/8 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
20 in x 20 in
UPC:
087206786389