33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Staccato™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Depth: 8"
- Three faucet holes with one accessory hole to the right
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware
- Includes hardwood cutting board
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/16 in x 10-7/16 in x 8 in
- Sink Bowl Size, Right:
- 17-7/16 in x 17-1/16 in x 8 in
- Sink Depth:
- 8-5/16
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- K3361-4-NA
- UPC:
- 087206700231
- Width:
- 22