Stainless Steel Stem Adapter
Stainless Steel Stem Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stem Adapter
- Kohler Genuine Part
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Application:
- Residential
- Cartridge Type:
- Replacement
- Faucet Part Type:
- Stem
- Material:
- Stainless Steel
- UPC:
- 650531155382