This product requires certification to purchase.

Standard Clicker Drain Bathroom Sink Drain with Overflow in Matte Black

KOHLER

Standard Clicker Drain Bathroom Sink Drain with Overflow in Matte Black

  • Fast #
  • Part #KRH1274364-BL
  • Item #9343997
  • Manufacturer Part #RH1274364-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Standard Clicker Drain Bathroom Sink Drain with Overflow in Matte Black

  • Fast #
  • Part #KRH1274364-BL
  • Item #9343997
  • Manufacturer Part #RH1274364-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 156
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kohler genuine part
  • 1-1/4 in (23 mm) connection
  • Universal fit
  • Fluid design lines for ease of cleaning
  • Durable plastic construction
  • Lasting finish
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/4 in
Overall Height
9-2/25 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Body Material
Plastic
Grid Drain Material
Plastic
Warranty & Product Information
Product Type
Push & Seal Drain Assembly
Type
KRH1274364-BL
UPC
885612936035