This product requires certification to purchase.

Standard Clicker Drain Bathroom Sink Drain with Overflow in Polished Chrome

KOHLER

Standard Clicker Drain Bathroom Sink Drain with Overflow in Polished Chrome

  • Fast #
  • Part #KRH1274364-CP
  • Item #9343931
  • Manufacturer Part #RH1274364-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Standard Clicker Drain Bathroom Sink Drain with Overflow in Polished Chrome

  • Fast #
  • Part #KRH1274364-CP
  • Item #9343931
  • Manufacturer Part #RH1274364-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kohler genuine part
  • 1-1/4 in (23 mm) connection
  • Universal fit
  • Fluid design lines for ease of cleaning
  • Durable plastic construction
  • Lasting finish
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Opening:
1-1/4
Grid Drain Material:
Plastic
Overall Height:
9-2/25
Overflow Included:
Yes
Type:
KRH1274364-CP
UPC:
885612936011