0.5 - 1.0 gpf Blowout Flush Urinal in Black Black™
Stanwell™ 0.5 - 1.0 gpf Blowout Flush Urinal in Black Black™
Package Quantity Info:
Each: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blow-out flush action
- 3/4 in (19 mm) top spud
- Uses 0.5 to 1.0 gallons per flush
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Stanwell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Flow Rate:
- 0.5 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 27 in
- Length:
- 14-1/2 in
- Material:
- Vitreous China
- UPC:
- 885612723765
- WaterSense Labeled:
- Yes