This product requires certification to purchase.

60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

KOHLER

Stargaze® 60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K24019-GH-0
  • Item #7849085
  • Manufacturer Part #24019-GH-0
5 out of 5 Customer Rating
Brand image
KOHLER

Stargaze® 60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K24019-GH-0
  • Item #7849085
  • Manufacturer Part #24019-GH-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • 16-in depth offers a deep soaking experience
  • Bottom surface manufactured with textured appearance
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower
  • Center drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Stargaze®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/16
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
25
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
60-1/4
Material:
Plastic
NSF Certified:
No
Number of Jets:
122
Number of Occupants:
1
Origin:
Domestic
Overall Height:
25
Overall Length:
60-1/4
Overall Width:
34-1/4
Overflow Included:
Yes
Pump Location:
Left
Soaking Depth:
16-1/16
UL Listed:
UL 1795
UPC:
885612791306
Volts:
120V
Watts:
600
Weight:
160
Width:
34-1/4