60-3/4 x 34-7/8 in. Freestanding Bathtub with Center Drain in White
Stargaze® 60-3/4 x 34-7/8 in. Freestanding Bathtub with Center Drain in White
Product Details
Product Details
- Three heat settings allow you to customize the surface temperature
- Freestanding design creates a striking focal point in your bathing area
- Sloped lumbar support on both ends
- 18-inch bathing depth offers a deep soaking experience
- Wide deck along one side simplifies installation and provides support for getting in and out of bath
- Fluted shroud
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 40-5/16
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Stargaze®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-7/8
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60-3/4
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 25
- Overall Length:
- 60-3/4
- Overall Width:
- 34-7/8
- Overflow Type:
- Round
- Soaking Depth:
- 18
- UL Listed:
- UL 1795
- UPC:
- 885612738868
- Volts:
- 120V
- Weight:
- 156
- Width:
- 60-3/4