This product requires certification to purchase.

72 x 35-7/8 in. Freestanding Bathtub Center Drain in White

KOHLER

Stargaze® 72 x 35-7/8 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K1958-GH-0
  • Item #7849004
  • Manufacturer Part #1958-GH-0
5 out of 5 Customer Rating
Brand image
KOHLER

Stargaze® 72 x 35-7/8 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K1958-GH-0
  • Item #7849004
  • Manufacturer Part #1958-GH-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • Freestanding design creates striking focal point
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • 17-in depth offers a deep soaking experience
  • Integral lumbar support on both ends
  • Bottom surface manufactured with textured appearance
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
120
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
67-5/8 in
Basin Width:
29-3/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
CSA B45.5, CSA B45.10, CSA C22.2
Capacity:
72 gal
Collection:
Stargaze®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
21-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Height:
25 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
72 in
Material:
Plastic
Number of Jets:
122
Number of Occupants:
1
Origin:
Domestic
Overall Height:
25 in
Overall Length:
72 in
Overall Width:
35-7/8 in
Overflow Included:
Yes
Pump Location:
Reversible
Soaking Depth:
17 in
UL Listed:
UL 1795
UPC:
885612791184
Volts:
120V
Watts:
600 W
Weight:
100 lb
Width:
35-7/8 in