72 x 36-1/16 in. Freestanding Bathtub Center Drain in White
Stargaze® 72 x 36-1/16 in. Freestanding Bathtub Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 17 in soaking depth
- Center drain
- Bask™ heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
- Integral lumbar support on both ends
- Textured bottom surface
- Wide ledge on one side is ideal for deck-mount faucet and/or hand shower
- 72" (1829 mm) x 36.25" (920 mm) x 25" (635 mm)
- Three heat settings allow you to customize the surface temperature
- Freestanding design creates a striking focal point in your bathing area
- Fluted shroud
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 22
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 72 gal
- Collection:
- Stargaze®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 25
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 25
- Overall Length:
- 72
- Overall Width:
- 36-1/16
- Overflow Included:
- Yes
- Soaking Depth:
- 16
- UPC:
- 885612706089
- Volts:
- 120V
- Weight:
- 91
- Width:
- 36-1/4