This product requires certification to purchase.

1/2 in. NPT Shower Arm in Polished Chrome

KOHLER

Statement® 1/2 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26307-CP
  • Item #9690832
  • Manufacturer Part #26307-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Statement® 1/2 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26307-CP
  • Item #9690832
  • Manufacturer Part #26307-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible only with single-function rainheads
  • Requires Certification
Dimensions & Measurements
Depth
2-3/16 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Length
19 in
Shower Arm Reach
19 in
Width
2-3/16 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612900289