1/2 x 11-47/50 in. NPT Shower Arm in Matte Black
Statement® 1/2 x 11-47/50 in. NPT Shower Arm in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible only with single-function rainheads
- 12 in (305 mm) straight shower arm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16
- Installation Type:
- Ceiling Mount
- Length:
- 11-47/50
- Material:
- Brass
- Shower Arm Reach:
- 11-15/16
- UPC:
- 885612900579
- WaterSense Labeled:
- No
- Width:
- 2-3/16