10 in. Ceiling Mount Two-Function Rainhead Arm and Flange in Vibrant Brushed Bronze
Statement® 10 in. Ceiling Mount Two-Function Rainhead Arm and Flange in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible only with two-function rainheads
- 10-in (254 mm) rainhead arm
- 10" rain head arm
- Brass construction ensures durability and reliability
- Kohler finishes resist corrosion and tarnishing
- 1/2" 14 NPT inlet threads
- Outlet connections slip fit to rainhead
- Ceiling mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rainhead Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Material:
- Brass
- Type:
- K26326-BV
- UPC:
- 195711102799
- Width:
- 2-1/8 in