This product requires certification to purchase.

10 in. Shower Arm and Flange in Matte Black

KOHLER

Statement™ 10 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #K26326-BL
  • Item #9690884
  • Manufacturer Part #26326-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 10 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #K26326-BL
  • Item #9690884
  • Manufacturer Part #26326-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible only with two-function rainheads
  • 10 in (254 mm) rainhead arm
  • 10" rain head arm
  • Brass construction ensures durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • 1/2" 14 NPT inlet threads
  • Outlet connections slip fit to rainhead
  • Ceiling mounted
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
14-1/2 in
Shower Arm Reach
10 in
Width
4-9/16 in
Characteristics & Features
Collection
Statement™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No