15-1/2 in. RainFall Shower Arm and Flange in Matte Black
Statement™ 15-1/2 in. RainFall Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible only with single-function rainheads
- 12 in (305 mm) straight shower arm
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Height:
- 3-9/16
- Installation Type:
- Wall Mount
- Length:
- 11-15/16
- Material:
- Brass
- Shower Arm Reach:
- 11-15/16
- Type:
- K26322-BL
- UPC:
- 885612900616
- WaterSense Labeled:
- No
- Width:
- 2-3/16