This product requires certification to purchase.

16 in. Rainhead Arm and Flange in Vibrant® Brushed Nickel

KOHLER

Statement™ 16 in. Rainhead Arm and Flange in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26322-BN
  • Item #9690924
  • Manufacturer Part #26322-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 16 in. Rainhead Arm and Flange in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26322-BN
  • Item #9690924
  • Manufacturer Part #26322-BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible only with single-function rainheads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Shower Arm
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15-1/2
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-1/2
Spout Height:
2-1/2
Type:
K26322-BN
UL Listed:
No
UPC:
885612900623
WaterSense Labeled:
No
Width:
2-3/16