19 in. Rainhead Arm and Flange in Vibrant® Brushed Nickel
Statement™ 19 in. Rainhead Arm and Flange in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible only with single-function railheads
- Brass construction ensures durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- 1/2 -14 NPT connection
- Wall-mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 19 in
- Diameter:
- 2-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 19 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 19 in
- UL Listed:
- No
- UPC:
- 885612900319
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in