2-7/8 in. Metal Hand Shower Holder in Vibrant® Brushed Moderne Brass
Statement™ 2-7/8 in. Metal Hand Shower Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Hand shower holder fits most hand showers
- Hand shower holder pivots to adjust the angle of the spray
- Coordinates with other products in the Statement collection
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-7/8 in
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612900326
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in