This product requires certification to purchase.

3 in. Ceiling-Mount Rainhead Arm and Flange in Matte Black

KOHLER

Statement™ 3 in. Ceiling-Mount Rainhead Arm and Flange in Matte Black

  • Fast #
  • Part #K26319-BL
  • Item #9690803
  • Manufacturer Part #26319-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 3 in. Ceiling-Mount Rainhead Arm and Flange in Matte Black

  • Fast #
  • Part #K26319-BL
  • Item #9690803
  • Manufacturer Part #26319-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible only with single-function rainheads
  • 3 in (76 mm) straight shower arm
  • Requires Certification
Dimensions & Measurements
Depth
2-3/16 in
Height
2-3/16 in
Length
3-3/4 in
Width
2-3/16 in
Characteristics & Features
Collection
Statement™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
K26319-BL
UPC
885612900494