This product requires certification to purchase.

31-1/2 in. Shower Rail in Polished Chrome

KOHLER

Statement™ 31-1/2 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #K26314-CP
  • Item #9690896
  • Manufacturer Part #26314-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 31-1/2 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #K26314-CP
  • Item #9690896
  • Manufacturer Part #26314-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with most Kohler® hand showers and accessories; Statement round, oblong, or barrel-shaped design recommended
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slide bar
  • Allows adjustment of hand shower angle
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Statement™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
GSA Approved:
No
Height:
31-9/10 in
Hose Included:
No
IAPMO Listed:
No
Length:
3-9/16 in
NSF Certified:
No
Overall Height:
31-15/16 in
Slide Bar Height:
31-1/2 in
UPC:
885612888105
Width:
6-15/16 in