31-15/16 in. Shower Rail in Vibrant French Gold
Statement® 31-15/16 in. Shower Rail in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with most KOHLER handshowers and accessories; Statement round, oblong, or barrel-shaped design recommended
- Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
- Allows adjustment of handshower angle
- Adjustable mounting brackets offer installation flexibility
Specifications
- ADA Compliant:
- No
- Collection:
- Statement®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 2-7/8 in
- Height:
- 31-15/16 in
- Length:
- 31-15/16 in
- UPC:
- 195711061508
- Width:
- 6-15/16 in