32 in. Shower Rail in Polished Chrome
Statement™ 32 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 31½ in (800 mm) adjustable slide bar supports a hand shower at the desired height for a customized showering experience
- Durable metal construction.
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/16 in
- Height:
- 32-1/8 in
- Hose Included:
- No
- Length:
- 3-9/16 in
- Slide Bar Height:
- 32 in
- UPC:
- 885612888006
- Width:
- 1 in