This product requires certification to purchase.

32 in. Shower Rail in Vibrant® Brushed Bronze

KOHLER

Statement® 32 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K26312-BV
  • Item #10078039
  • Manufacturer Part #26312-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

Statement® 32 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K26312-BV
  • Item #10078039
  • Manufacturer Part #26312-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 31-1/2 in (800 mm) adjustable slidebar supports a handshower at the desired height for a customized showering experience
  • Requires Certification

Specifications

Collection:
Statement®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
2-11/16
Height:
32-1/8
Length:
32-1/8
Slide Bar Height:
32
UPC:
195711061430
Width:
7