This product requires certification to purchase.

32 in. Shower Rail in Vibrant® Brushed Moderne Brass

KOHLER

Statement™ 32 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26312-2MB
  • Item #9274167
  • Manufacturer Part #26312-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 32 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26312-2MB
  • Item #9274167
  • Manufacturer Part #26312-2MB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 31-1/2" (800 mm) adjustable sidebar supports a hand shower at the desired height for a customized showering experience
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Statement™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-11/16
GSA Approved:
No
Height:
32-1/8
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
32
UPC:
885612888037
Width:
7