32 in. Shower Rail in Vibrant® Brushed Nickel
Statement™ 32 in. Shower Rail in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 31-1/2 in (800 mm) adjustable slidebar supports a handshower at the desired height for a customized showering experience
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-11/16
- Height:
- 32-1/8
- Hose Included:
- No
- Length:
- 3-9/16
- Slide Bar Height:
- 32
- UPC:
- 885612888013
- Width:
- 1