This product requires certification to purchase.

32 in. Shower Rail in Vibrant® Polished Nickel

KOHLER

Statement™ 32 in. Shower Rail in Vibrant® Polished Nickel

  • Fast #
  • Part #K26312-SN
  • Item #10078040
  • Manufacturer Part #26312-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 32 in. Shower Rail in Vibrant® Polished Nickel

  • Fast #
  • Part #K26312-SN
  • Item #10078040
  • Manufacturer Part #26312-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 31-1/2 in (800 mm) adjustable slidebar supports a handshower at the desired height for a customized showering experience
  • Requires Certification

Specifications

Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
2-11/16 in
Height:
32-1/8 in
Slide Bar Height:
32 in
UPC:
885612888044
Width:
7 in