6-1/2 in. Shower Arm and Flange in Polished Chrome
Statement™ 6-1/2 in. Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Brass construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6-1/2
- UL Listed:
- No
- UPC:
- 885612900470
- WaterSense Labeled:
- No
- Width:
- 2-3/16