This product requires certification to purchase.

6-1/2 in. Shower Arm and Flange in Vibrant Brushed Bronze

KOHLER

Statement® 6-1/2 in. Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K26318-BV
  • Item #10155098
  • Manufacturer Part #26318-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Statement® 6-1/2 in. Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K26318-BV
  • Item #10155098
  • Manufacturer Part #26318-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass construction ensures durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
Length
6-1/2 in
Width
2-9/50 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Shower Arm and Flange
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
K26318-BV
UPC
195711093615