6-1/2 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Statement™ 6-1/2 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brass construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6-1/2
- UL Listed:
- No
- UPC:
- 885612900449
- Width:
- 2-3/16