6-1/2 in. Shower Arm and Flange in Vibrant Titanium
Statement® 6-1/2 in. Shower Arm and Flange in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction ensures durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Statement®
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 6-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm and Flange
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- UPC:
- 195711093639
- Width:
- 2-9/50 in