72 in. Hand Shower Hose in Matte Black
Statement™ 72 in. Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 72 in (1829 mm) hose length
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
- Finish-matched hose fittings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B651
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hose Length:
- 72
- Length:
- 72
- Material:
- Plastic
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- K21050-BL
- UPC:
- 885612846921
- WaterSense Labeled:
- No