ADA Hand Shower Hose Adapter in Matte Black
Statement™ ADA Hand Shower Hose Adapter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easily threads between hand shower and hose, allowingwater flow to pause via push-button functionality
- ADA-compliant nonpositive shutoff
- Coordinates with other products in the Statement collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B651
- Collection:
- Statement™
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Hand Shower Hose Adapter
- Material:
- Brass
- Type:
- K26311-BL
- UPC:
- 885612900418
- WaterSense Labeled:
- No
- Width:
- 1-3/8