This product requires certification to purchase.

Dual Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Statement™ Dual Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26294-BN
  • Item #9690898
  • Manufacturer Part #26294-BN
4.6 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Dual Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26294-BN
  • Item #9690898
  • Manufacturer Part #26294-BN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-15/16 in
Diameter:
13-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-15/16 in
Length:
13-15/16 in
Shape:
Oval
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Full, Rain
UPC:
885612882622
Width:
13-15/16 in