Dual Function Showerhead in Vibrant Titanium
Statement™ Dual Function Showerhead in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
- Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- Includes optional diverter (K-737-K) for control of rainhead spray functions; trim sold separately. When using a multioutlet valve, this diverter valve is not required
- Requires two-function rainhead arm and flange (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-7/16 in
- Shape:
- Oval
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage, Rain
- UPC:
- 195711088727
- WaterSense Labeled:
- No
- Width:
- 17-7/8 in