Hand Shower Holder in Matte Black
Statement™ Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Hand shower holder fits most hand showers
- Hand shower holder pivots to adjust the angle of the spray
- Coordinates with other products in the Statement collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/8 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-7/8 in
- Material:
- Zinc
- Type:
- K26309-BL
- UPC:
- 885612900333
- Width:
- 1-7/8 in