Hand Shower Holder in Vibrant Polished Nickel
Statement™ Hand Shower Holder in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Handshower holder fits most handshowers
- Coordinates with other products in the Statement collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 4-11/16
- Faucet Part Type:
- Holder
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 4-11/13
- Material:
- Metal
- Type:
- K26310-SN
- UPC:
- 195711093233
- Width:
- 1-3/4