This product requires certification to purchase.

Mult Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Statement™ Mult Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26297-BN
  • Item #9690974
  • Manufacturer Part #26297-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Mult Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26297-BN
  • Item #9690974
  • Manufacturer Part #26297-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dual-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Optimized sprayface for maximum performance
  • Includes diverter
  • Requires two-function rainhead arm and flange (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-7/16
Diameter:
17-7/8
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Height:
3-7/16
Length:
17-7/8
Shape:
Oval
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Full, Massage, Rain
UPC:
885612887733
WaterSense Labeled:
No
Width:
17-7/8