This product requires certification to purchase.

Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

KOHLER

Statement™ Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-G-BL
  • Item #9690933
3.6 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-G-BL
  • Item #9690933
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction hand shower with advanced spray engineprovides three spray experiences: Full Coverage withKatalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenchingspray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting soremuscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky,super-fine water droplets
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi(5.5 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-9/16 in
Hose Included:
No
Length:
2-9/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Cloud Spray, Full Coverage, Massage
WaterSense Labeled:
Yes
Width:
3-5/8 in