This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Statement™ Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-CP
  • Item #9690935
  • Manufacturer Part #26284-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-CP
  • Item #9690935
  • Manufacturer Part #26284-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multifunction hand shower with advanced spray engineprovides three spray experiences: Full Coverage withKatalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenchingspray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting soremuscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky,super-fine water droplets
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
Dimensions & Measurements
Depth
9-9/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-9/16 in
Length
2-9/16 in
Width
3-5/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Statement™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Cloud Spray, Full Coverage, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
885612893826