Multi Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)
Statement™ Multi Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multifunction handshower with advanced spray engine provides three spray experiences: Full Coverage with Katalyst technology, Deep Massage, and Cloud
- Full Coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
- Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Statement™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 5-1/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-1/8
- Hose Included:
- No
- Length:
- 5-1/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 195711043719
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8